White Grease W-MAX
White lubrication grease W-MAX
GRSE-(W-MAX)-LUBRICATION-WHITE-300ML
W-MAX
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Anti-friction and anti-humidity lubricant
- Multipurpose lubricant formulated to lubricate and extend the life of metals by reducing friction between them
- Suitable for high temperatures.
- Recommended for preventing rust and corrosion
Product information
Datasheets(X)
Application areaCan be used as a pole protector in vehicle batteries, brake cables, gears, chains and more moving parts as a lubricant due to its high anti-corrosive efficiency.
InstructionsThe lubrication area should be clean and free of other greases, dust and moisture. Shake the can before use and apply directly to the area to be lubricated. For tight spaces you can use the cannula without disassembling the parts.
Weight of content | 200 g |
Soap base | Lithium 12 hydroxystearate |
Min./max. temperature conditions | -30 to 180 °C |
Colour | White |
NLGI grade/conditions | 2 / with DIN 51818 |
Shelf life from production | 24 Month |
Oil basis | Mineral oil |
Smell/fragrance | Characteristic |
Density | 0.96 g/cm³ |
Density conditions | at 20°C |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 180 °C |
Max. short-term temperature resistance | 130 °C |
Conditions for NLGI grade | with DIN 51818 |
Silicone-free | Yes |
Acid-free | Yes |
Resistance against | Water |